Abbotsford
MIL49901950

MILWAUKEE 49-90-1950 M12™ 42-Pleat Dry Filter 2-3/4 in L x 2-3/4 in W x 3-1/2 in H

Price $18.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-90-1950

Description

Two pack reusable filters for the M12 compact vacuum. Reusable, removable, 42-pleat.


Best in class run time, up to 29 minutes on a single charge, REDLITHIUM™ XC 4.0

Clear viewing window makes it easy to see canister fill level

High performance motor delivers 34CFM for use on a wide range of materials

Lock-on switch reduces user fatigue during extended use

Works with 0850-20 compact vacuum

Specifications

Brand Name Milwaukee Sub Brand M12™
Item Name 42-Pleat Dry Filter Type pleated filter
Material Paper Dimensions 2-3/4 in L x 2-3/4 in W x 3-1/2 in H
For Use With 32NN01 M12 Cordless Vacuum Includes (2) Replacement Filters
UPC 045242353613

Packages

1 - UNIT - 1