Abbotsford
mil49160001

MILWAUKEE 49-16-0001 1" EMT/ 3/4"RMC BENDING SHOE

Price $368.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-0001

Description

The MILWAUKEE® 1” EMT & 3/4” RMC Conduit Bending Shoe is exclusively compatible with our M18 FUEL™ Branch Conduit Bender w/ AUTO-ZERO™ (5150-20) and can be removed and swapped out tool-free. The Aluminum Bending Shoe features high-contrast layout alignment marks for maximum accuracy and productivity.

Specifications

Brand Name Milwaukee Tool Material Aluminum
Color Gray UPC 045242846573

Packages

1 - UNIT - 1