Abbotsford
idi31038

IDEAL INDUSTRIES 31-038 200' x 1/8" Replacement Blued-Steel™ Fish Tape

Price $86.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:31-038

Description

Replacement blued-steel fish tape with 100 feet long. Durable blued steel tape resists kinking, breaking and corrosion.

Specifications

Brand Name Ideal Sub Brand Blued-Steel™
Item Name Fish Tape Type Flat
Length 240 ft Wire Size 1/8 x 0.06 in
Reel Diameter 12 in Tensile Strength 1600 lb
Material High Carbon Steel Color/Finish Blue
Application For Wire Pulling, Installation Tube UPC 783250310388

Packages

1 - UNIT - 1 25 - Unit - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok