Abbotsford
pasbox52

PASS & SEYMOUR BOX52 3/4 inch NPT 0.520 inch-0.730 inch Strain Relief Grip

Price $22.88 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:BOX52
Documents Documents

Description

Wide range, Straight male, Dust tight grips. 3/4" NPT, 0.520"-0.730".FEATURES AND BENEFITS:• Wide range grips are recommended for use in wiring of enclosures, power boxes, machine tools, and power centers.• Includes insulated bushing.• 450 lbs breaking strength rating (in US lbs)

Specifications

Brand Name Pass & Seymour Sub Brand Flexcor®
Item Name Strain Relief Grip Type Wide Range, Straight Male, Dust Tight, Straight, Shock Resistant, Strain Relief
Conductor Range 0.52 - 0.73 in Length 0.75 in
Color Code Natural, Galvanic/Electrolytic Zinc Plated Connection Type 3/4 in NPT
Material Metal Mounting Type Consult The Factory For Mounting Recommendations
Standards UL Listed, CSA Certified Application For Industrial use
UPC 785007996173

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok