Abbotsford
pasfc52

PASS & SEYMOUR FC52 0.53 inch-0.73 inch Diameter Flexcor Single Eye Support Grips Service and Bus Drop

Price $20.02 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:FC52

Description

Bus drop, Closed mesh, Single eye. Cable diameter - 0.530-0.730", Bale length - 9", Mesh length - 6.5", Break strength - 1,100 lbs.FEATURES AND BENEFITS:• Bus drop grips are used as cable support.• They relieve any direct tension from the critical connection and absorb vibration and flexing.• Bus drop grips are woven of galvanized steel wire.• They are offered with either the single eye or locking bale attachment.

Specifications

Brand Name Pass & Seymour Sub Brand Flexcor®
Item Name Bus Drop Grip Type Closed Mesh, Single Eye, Straight, Strain Relief
Conductor Range 0.53 - 0.73 in Color Code Natural, Galvanic/Electrolytic Zinc Plated
Eye Length 9 in Mesh Length 6-1/2 in
Material Stainless Steel Breaking Strength 1100 lb
Mounting Type Consult The Factory For Mounting Recommendations Standards UL Listed, CSA Certified
Application For Industrial use UPC 785007998733

Packages

1 - UNIT - 1 20 - UNIT - 20 100 - UNIT - 100 4200 - SKID - 4200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok