GREENLEE 60246 1.21" Hole Size Greenlee Slug-Buster® Knockout Conduit Punch Unit
Description
The contractor s choice-worldwide. Unique punch profile also splits slugs for easier slug removal. Use with battery-powered, hydraulic, ratchet or manual drivers. Uses standard Greenlee dies and draw studs. Slug Buster punches available in sizes up thru 2.52 inch (64 mm).
Specifications
Brand Name | Greenlee | Sub Brand | Slug-Buster® |
Item Name | Punch Unit | Type | Round |
Conduit/Pipe Size | 1.218 in | Hole Size | 31 mm |
Size | 1-7/32 in | Weight | 0.600 lb |
Application | Slug-Buster Round Replacement Punch Unit for Battery-Powered, Hydraulic and Ratchet Drivers | UPC | 783310602460 |
Packages
1 - UNIT - 1 |