MILWAUKEE 48-22-5310 100m/330ft Fiberglass Open Reel Long Tape Measure
Description
Milwaukee® fiberglass open reel long tapes feature a GRIME GUARD™ blade wiper for smoothest retraction and to wick away jobsite contamination. Reinforced 3:1 planetary metal gears won't strip, increasing the life of the tool. Standing behind our products, Milwaukee® fiberglass long tape measures are backed by a Limited Lifetime Warranty.
Specifications
| Brand Name | Milwaukee | Item Name | Surveyor Tape Measure |
| Blade Length | 330 ft | Blade Width | 1/2 in |
| Blade Material | Fiberglass | Measuring System | SAE/Metric |
| Blade Color/Finish | White | Rewind Type | Manual |
| Locking Type | No Lock | Case Type | Open Reel |
| Case Material | ABS | Case Color | Black/Red |
| Dimensions | 10.63 in L x 2.05 in W x 14.17 in H | UPC | 045242527755 |
Packages
| 1 - UNIT - 1 |