Abbotsford
kln91675mere

KLEIN TOOLS 1 inch x 7.5m Blade Metric/English Power-Return Rule Magnetic Tip

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:93275
Documents Documents

Description

PRODUCT FEATURES:- Rare Earth magnetic tip sticks to iron and steel surfaces for simple one-person measurements. (Note: Magnetic strength will vary with different types of metal surfaces.) - Comfortable, non-slip rubber jacket for easy gripping case. - Thick rubber jacket protects case against fall impacts. - Convenient two-step lock button – 1st step slows retraction of the blade; 2nd step holds the blade securely. - High-visibility orange case for easy locating in work areas and tool bags. - 1" wide blade.- Tape measure holders available.

Specifications

Brand Name Klein Tools Item Name Tape Measure
Type Magnetic Blade Length 25 ft
Blade Width 1 in Blade Material Steel
Graduations 1/32 in First 12 in, 1/16 in Thereafter Measuring System Metric
Standout 8 ft Rewind Type Automatic
Locking Type Slide Hook Type Double
Case Type Closed Case Material ABS with Rubber Grip
Case Color Black/Orange UPC 926449327556

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok