Abbotsford
MIL48223993

MILWAUKEE 48-22-3993 100 ft. Aluminum Chalk Reel Kit with Blue Chalk and Bonus Line

Price $27.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-3993

Description

Milwaukee chalk reels provide users with the most durable and best performing chalk reels on the market today. Featuring exclusive StripGuardā„¢ clutch combined with power tool inspired planetary gear system, providing the longest gear life in chalk reels. For added productively, Milwaukee chalk reels features fast retraction ratio of 6:1. High strength braided fine line creates clean, crisp lines and minimize chalk contamination during indoor use.


6:1 Gear Retraction Ratio

All metal body

Bonus bold line included

Low spillage fine line

Planetary Gear System

StripGuard clutch

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Gear Ratio 12/31/1899 6:01:00 AM Case Material Aluminum
UPC 045242503391

Packages

1 - UNIT - 1