Abbotsford
rac52496bl

RACK-A-TIERS 52496BL U-Phase Large Wire Marker, Blue

Price $17.54 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:52496BL

Description

Quickly and conveniently use the U-Phase® wire marker to color cords and wires for fast and easy organization. Easily and permanently mark wires inside of panels. Can be used with line or low voltage cables. Patented tip design marks MCM wire up to 3/4" ø quickly, effectively, as well as smaller AWG wire (U.S. Patent No. 7,320,553) New, resilient polyester tip lasts longer Marks adhere to clean sheath permanently and resist handling, abrasion, and heat 10 times more mileage, 20% lower cost than vinyl tape Greenlabel® paint has lower environmental impact than vinyl tape Re-use and recycle by remarking wire remnants Sold in single markers.

Specifications

Brand Name Rack-A-Tiers Sub Brand U-Phase®
Item Name Large Wire Marker Ink Color Blue
Tip Type U-Phase Tip Size 3/4 in
Drying Time 90 sec UPC 625912520516

Packages

1 - UNIT - 1
Customers who bought this item also bought