Abbotsford
MIL48223123

MILWAUKEE 48-22-3123 INKZALL™ Silver/Gold Metallic Fine Point Marker

Price $6.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-3123

Description

INKZALL® jobsite markers feature clog resistant tips and the ability to write through dusty or oily surfaces. The durable marker tips are designed for writing on rough surfaces such as black pipe and structural steel. Proprietary ink dries quickly to reduce smeared markings, without drying out quickly when the cap is left off. INKZALL® markers confirm to Milwaukee's commitment to best-in-class durability and their relentless mission to provide innovative solutions to the end user.


Anti-Roll Body

Clog Resistant

Designed for Dark Surfaces

Durable Acrylic Nib

Writes On Dusty, Oily Surfaces

Specifications

Brand Name Milwaukee Sub Brand Inkzall™
Item Name Paint Marker Ink Color Gold/Red/Silver
Tip Type Fine Barrel Type Acrylic
Length 5.16 in UPC 045242363483

Packages

1 - UNIT - 1