Abbotsford
MIL48223164

MILWAUKEE ELECTRIC TOOL 48-22-3164 INKZALL™ Black Ultra Fine Point Pen

Price $11.08 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-3164

Description

Milwaukee INKZALLâ„¢ ultra fine point pens are optimized for jobsite conditions and deliver sharp, precise lines. The durable ultra fine point tip delivers a 0.5 mm line for precise writing and labeling. Bleed resistant ink dries quickly and resists smears. 72 hour cap-off life delivers extended performance and use. An integrated pocket clip enables easy carry and storage.


ASTM D 4236 Certified Ink

Bleed and Smear Resistant

Long Cap Off Life

Pocket Clip

Precise Lines

Quick Dry Time

Sharp

Specifications

Brand Name Milwaukee Sub Brand Inkzall™
Item Name Point Pen Ink Color Black
Tip Type Ultra Fine Tip Size 1/2 in
Length 5.1 in Packaging Quantity 4/Pack
UPC 045242479818

Packages

1 - UNIT - 1