Abbotsford
kln630516m

KLEIN TOOLS 5/16 inch Nut Driver with Hollow Shaft

Price $14.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:630-5/16M

Description

The full hollow shaft design with Rare Earth magnetic tip facilitates work on hard to reach bolt applications. Klein's exclusive cushion-grip handle offers greater torque and outstanding comfort. The patented Tip-Ident quickly identifies nut driver and size.PRODUCT FEATURES:- Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts - Hollow shaft facilitates work on bolt applications - Cushion-Grip handle allows for greater torque and comfort - Handle end is color-coded for easy identification - Internal flanges provide solid, twist-resistant shank anchor

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Hollow Shaft Nutdriver Type Handgrip, Magnetic
Socket Size 5/16 in Shank Size 3 in
Overall Length 6-3/4 in UPC 092644651380

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok