Abbotsford
kln630916

KLEIN TOOLS 9/16 inch Hollow Shaft Nut Driver 4 inch Shaft

Price $17.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:630-9/16

Description

The full hollow shaft design facilitates work on stacked circuit boards or other long bolt or stud applications. Klein's exclusive cushion-grip handle offers greater torque and outstanding comfort. The patented Tip-Ident quickly identifies nut driver and size.PRODUCT FEATURES:- Standard length for most applications - Fits over long bolts and studs - Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications - Internal flanges provide solid, twist-resistant shaft anchor - Premium chrome plated for smooth feel and corrosion resistance - Meets or exceeds applicable ASME / ANSI specifications - Handle end is also color coded for easy identification - Cushion-Grip handle allows for greater torque and comfort - Tip-Ident®quickly identifies nut driver and size

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Hollow Shaft Nutdriver Type Handgrip, Magnetic
Socket Size 9/16 in Shank Size 4 in
Overall Length 9-3/8 in Handle Type Cushion Grip
Handle Material Rubber Application For Hexagonal Bolts
UPC 092644650086

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok