Abbotsford
mil49660933

MILWAUKEE 49-66-0933 SHOCKWAVE™ 2-9/16 in. Magnetic Nut Driver 5/16 in. 250PK

Price $994.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-66-0933

Description

Milwaukee® SHOCKWAVE™ Impact Duty™ magnetic nut drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ magnetic nut drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE™ Impact Duty™ accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.


Proprietary steel and heat treat process for maximum strength and durability

Strong magnetic tip for secure grip

Color-coded band for easy size identification

Chamfered edge for fastening in tight spaces

Specifications

Brand Name Milwaukee® Sub Brand SHOCKWAVE™
Shank Type Hex Material Steel
Drive Type Nut Driver UPC 045242331864

Packages

1 - UNIT - 1