Abbotsford
MIL49660933

MILWAUKEE ELECTRIC TOOL 49-66-0933 SHOCKWAVE™ 2-9/16" Magnetic Nutdriver 5/16"

Price $994.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-66-0933

Description

The MILWAUKEE® SHOCKWAVE™ Impact Duty™ Magnetic Nut Drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat-treated to control hardness, the SHOCKWAVE™ Impact Duty™ Magnetic Nut Drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE™ Impact Duty™ accessory line is not only ideal for heavy-duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.


Custom Alloy76™ Steel is engineered to extend life

Strong magnetic tip for fastener retention

Color-coded band for easy size identification

Provides up to 30X life

Designed for heavy-duty impact applications

Designed for use with Impact Drivers and Drill Drivers

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Drive Size 1/4 in Shank Type Hex
Material Proprietary Steel Drive Type Nut Driver
UPC 045242331864

Packages

1 - UNIT - 1