Abbotsford
kln6354

KLEIN TOOLS 635-4 4-Piece Heavy-Duty Nut Driver Set

Price $74.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:635-4

Description

Fastening nuts on threaded rod can be a struggle due to the confined space and obstructions around the rod. Lateral movement is limited. On long sections of threaded rod, traditional nut drivers bottom out so you can only get the nut so far up the rod. Klein's 4-P-piece Heavy-Duty Nut Driver set features through-handle, completely hollow shafts to allow for nut driving on unlimited bolt lengths. Wrench assist provides greater torque while the magnetic tips will grab any nut appropriately. The set includes common hex sizes.PRODUCT FEATURES:• Through-handle, full-hollow shaft for torquing hex nuts onto threaded rod of any length• Color coding for easy identification of different sizes• Wrench-assist for additional torque• Rare-earth magnetic tip holds nut in place while fastening• Heavy duty handles and shafts exceed the torque performance of regular nut drivers• Includes 1/4'', 5/16'', 3/8'' and 7/16'' hex sizes

Specifications

Brand Name Klein Tools Item Name Nutdriver Set
Type Heavy Duty, Magnetic Number of Pieces 4
Shank Material Steel Handle Material Rubber
Handle Type Cushion Grip Color Black and Yellow Handle
Includes 1/4 in, 5/16 in, 3/8 in, 7/16 in Hex Nut Drivers Application For Nut Driving on Unlimited Bolt Lengths
UPC 092644322679

Packages

1 - UNIT - 1 3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok