Abbotsford
klnd2288

KLEIN TOOLS 8 inch High Leverage Diagonal-Cutters

Price $39.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:D228-8

Description

Klein Tools specializes in making some of the world's finest pliers. The high-leverage design of these 8-Inch (203 mm) Diagonal-Cutting pliers provide 36-Percent greater cutting power than other pliers. The hot-riveted joint ensures smooth action with no handle wobble.PRODUCT FEATURES:- High-leverage design; rivet is closer to the cutting edge for 36-percent greater cutting power than other plier designs - Short jaws and beveled cutting edges permit close cutting of wire - Induction-hardened cutting knives for long life - Hot-riveted joint ensures smooth action and no handle wobble - Plastic-dipped handles for comfort and ease of identification - Custom, US-made tool steel

Specifications

Brand Name Klein Tools Item Name Diagonal Cutting Plier
Type High-Leverage, Standard Jaw Size 13/16 in L x 1-3/16 in W x 7/16 in T
Handle Length 6 in Handle Type Dipped Grip
Handle Material Plastic Overall Length 8-1/16 in
Color Red Handle UPC 092644720406

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok