×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
IDI34002

IDEAL INDUSTRIES 34-002 Safe-T-Grip® Fuse Puller, Medium

Price $30.74 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:34-002

Description

Medium fuse puller for 0 to 100A/250V and 600V 1/2 inch to 1 inch diameter fuses 7-1/2 inches long. Handy and convenient for removing or replacing cartridge-type fuses. Three sizes handle fuses ranging from 0 to 600A. Fully insulated, high dielectric, glass filled polypropylene construction. Notched handles provide safe, no-slip grip. Clearly marked amperage ranges.


The Medium Safe-T-Grip Fuse Puller is fully insulated and is perfect for interchanging cartridge type fuses.

It has a strong glass filled polypropylene construction that provides high di-electric strength.

It is convenient to hold and features notched handles that offers more grip.

Fuse puller is suitable for removing fuses of rating 0 to 100A/250V & 600V.

Puller is suitable for removing fuses of diameter ranging from 1/2" - 1".

Specifications

Brand Name Ideal Sub Brand Safe-T-Grip®
Item Name Fuse Puller Type Medium, Insulated, High Dielectric
Fuse Type Cartridge Material Glass-Filled Polypropylene
Color Yellow Length 7-1/2 in
For Use With 0 - 100 A/250 V and 600 V 1/2 - 1 in dia Fuses UPC 783250340026

Packages

1 - UNIT - 1