Abbotsford
MIL48226240

MILWAUKEE 48-22-6240 PLIERS SLIP JOINT 8IN

Price $31.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-6240

Description

The 8" Slip Joint Pliers provide users with a strong grip on various fasteners. These pliers feature axial teeth with multi-function gripping zones that enhance gripping power especially on rounded out or stripped fasteners by providing a tighter, more secure hold along the axis. The jaws allow you to tackle a wide range of materials, while the slim head design ensures access to tight spaces. The MILWAUKEE® 8" Slip Joint Pliers are backed by a limited lifetime warranty.

Specifications

Brand Name Milwaukee Tool Finish Black,Red
Handle Type Dipped UPC 045242277414

Packages

1 - UNIT - 1