kln6058

KLEIN TOOLS 1/4 inch x 8 inch Round Shank Heavy Duty Cabinet Screwdriver

In Stock
Price $15.50 $19.52 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:605-8

Description

Klein's 1/4-Inch Cabinet Tip Screwdriver features a narrow cabinet tip to make tight spaces easily acceptable. This Cushion-Grip Handle Screwdriver offers the comfort and torque needed for all day work. Its Tip-Ident quickly identifies screwdriver type and tip orientation, and its heavy-duty 8-Inch shaft is heat-treated for greater tool strength. PRODUCT FEATURES: - Cushion-Grip handle for greater torque and comfort - Premium chrome-plated for smooth feel and corrosion resistance - Internal flanges inside handle provide solid, twist-resistant blade anchor - Special heat-treated shafts - Precision-machined tip for exact fit - Meets or exceeds applicable ASME / ANSI specifications - Tip-Ident quickly identifies the screwdriver type and tip orientation - Narrow cabinet tip permits blade access where space is limited

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Type Straight
Tip Size 1/4 in Tip Type Cabinet
Overall Length 12-11/32 in Shank Material Steel
Handle Material Acetate with Rubber Grip Handle Color Black
Shank Type Round Shank Size 8 in L
Handle Type 2-Component, Cushion Grip Finish Chrome Plated
Standards ASME/ANSI Approved Application Heavy Duty Applications
UPC 926448504866

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok