kln6013

KLEIN TOOLS 3/16 inch x 3 inch Round Shank Cabinet Tip Screwdriver

Availablefor Backorder
Price $13.76 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:601-3

Description

The narrow cabinet tip of this screwdriver gives your blade access in places where space is limited. Klein's exclusive cushion-grip handle offers greater torque and outstanding comfort. The patented Tip- Ident® quickly identifies the type of screwdriver and screwdriver tip orientation. Premium chrome plated for smooth feel and corrosion resistance.PRODUCT FEATURES:- Narrow cabinet tip permits blade access where space is limited - Premium chrome-plated for smooth feel and corrosion resistance - Internal flanges inside handle provide solid, twist-resistant blade anchor - Special heat-treated shafts - Precision-machined tip for exact fit - Tip-Ident quickly identifies the screwdriver type and tip orientation - Cushion-Grip handle for greater torque and comfort - Meets or exceeds applicable ASME / ANSI specifications

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Type Straight
Tip Size 3/16 in Tip Type Cabinet
Overall Length 6-3/4 in Shank Material Steel
Handle Material Acetate with Rubber Grip Handle Color Black
Shank Type Round Shank Size 3 in L
Handle Type 1-Component, Cushion Grip Finish Chrome Plated
Standards ASME/ANSI Approved UPC 926448501032

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok