kln6028ins

KLEIN TOOLS 602-8-INS 13-3/8" x 3/8" Insulated Cabinet Tip Round Shank Screwdriver

Availablefor Backorder
Price $52.44 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:602-8-ins

Description

1000 V rated for safety. Durable, two-layer, moulded insulation to meet or exceed all ASTM and IEC standards for insulated tools. Cushion-grip handles for greater torque and comfort. Custom US-made steel.

Specifications

Brand Name Klein Tools Item Name Screwdriver
Type Straight, Insulated Tip Size 3/8 in
Tip Type Cabinet Overall Length 13-3/8 in
Shank Material Induction Hardened Steel Handle Material High-Dielectric Plastic
Handle Color Black Shank Type Round
Shank Size 8 in Handle Type 1-Component
Voltage Rating 1000 V Standards IEC 60900 and ASTM F1505
Application For Work Near Energized Sources UPC 926448533262

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok