kln6014ins

KLEIN TOOLS 3/16 inch x 4 inch Cabinet Tip Insulated Screwdriver

Availablefor Backorder
Price $26.00 $33.87 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:601-4-ins

Description

Protect yourself when working near an energized source. Clearly marked with the official 1000-volt rating symbol, Klein insulated tools exceed IEC 60900 and ASTM F1505 standards for insulated tools. Two layers of insulation provide protection against electric shock. Built to handle the tough jobs with ease. PRODUCT FEATURES: - 1000V Rated for safety - Durable, flame-retardant, molded dual-layer insulation - Custom US-made tool steel - Made in the USA

Specifications

Brand Name Klein Tools Item Name Screwdriver
Type Straight, Insulated Tip Size 3/16 in
Tip Type Cabinet Overall Length 7-3/4 in
Shank Material Induction Hardened Steel Handle Material High-Dielectric Plastic
Shank Type Round Shank Size 4 in
Handle Type 1-Component Voltage Rating 1000 V
Standards IEC 60900 and ASTM F1505 Application For Work Near Energized Sources
UPC 926448501346

Packages

1 - Unit - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok