Abbotsford
kln6337ins

KLEIN TOOLS 6337INS Insulated Screwdriver, #3 Phillips, 7-Inch Shank

Price $34.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:6337INS
Documents Documents

Description

Insulated #3 Phillips tip screwdriver with overall length: 12-3/8'' (314 mm), shank length: 7'' (178 mm) and weight (lbs.): .40. 1000V Rated for safety. Durable, two-layer, molded insulation to meet or exceed all ASTM and IEC standards for insulated tools. Cushion-Grip handles for greater torque and comfort. Custom US-made tool steel. Made in the USA. This sku replaces 603-6-INS.

Specifications

Brand Name Klein Tools Item Name Screwdriver
Type Straight, Insulated Tip Size #3
Tip Type Profilated Phillips Overall Length 12-3/8 in
Shank Material Induction Hardened Steel Handle Material High-Dielectric Plastic
Handle Color Black Shank Type Round
Shank Size 7 in Handle Type Dual, 1-Component
Voltage Rating 1000 V Standards IEC 60900 and ASTM F1505
Application For Work Near Energized Sources UPC 092644853357

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok