idi35693

IDEAL INDUSTRIES 35-693 4 inch #2 Square Head Screwdriver, Red

Availablefor Backorder
Price $11.03 / EA
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-693

Description

Precise tip for square-recess screws. Color-coded handle for easy identification. Nickel-chrome plating for corrosion resistance. Tough, chrome vanadium steel shank. Cushioned rubber grip.

Specifications

Brand Name Ideal Item Name Screwdriver
Type Square Head Tip Size #2
Tip Type Square Recess Overall Length 8-5/16 in
Shank Material Chrome Vanadium Steel Handle Material Rubber
Handle Color Yellow/Gray Shank Type Square
Shank Size 4 in L Handle Size 4-5/16 in
Handle Type Cushion Grip Finish Nickel Chrome Plated
For Use With 8, 9, 10 Size Screws UPC 783250514687

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok