Abbotsford
grn015331c

GREENLEE 0153-31C Greenlee #1 Heavy-Duty Phillips Screwdriver

Price $13.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0153-31C
Documents Documents

Description

SCREWDRIVER,PHILLIPS #1X3"

Specifications

Brand Name Greenlee Item Name Screwdriver
Type Heavy Duty, Straight Tip Size #1
Tip Type Phillips Overall Length 6-3/4 in
Handle Material Single-Component Shank Type Round
Shank Size 3 in L Handle Type Soft, Cushion Grip
Finish Black Phosphate Standards ASME/ANSI Approved
UPC 783310546566

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok