idi35988

IDEAL INDUSTRIES 35-988 9-in-1 Ratch-A-Nut Screwdriver

Availablefor Backorder
Price $52.23 / EA
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-988

Description

Ratcheting wire connector wrench prevents finger fatigue and gets in tight spots. Premium screwdriver ratchet mechanism can handle high torque without failure. Ergonomic, slip-free comfort grip. Accepts Twist-a-Nut™ replacement bits. Includes: 1/4 in. and 3/16 in. slotted, #1 & #2 Phillips, 1/4 in., 5/16 in., 7/16 in. nutdrivers, ratcheting screwdriver end, ratcheting wire connector wrench and wire-looping hole in handle.

Specifications

Brand Name Ideal Sub Brand Ratch-a-Nut
Type 9-In-1 Screwdriver Handle Material Santoprene
Handle Type Textured, Ergonomic, Slip Resistant Comfort-Grip UPC 783250605224

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok