Abbotsford
idi35196

IDEAL INDUSTRIES 35-196 6 inch x 11 inch #3 Tip Phillips Screwdriver

Price $18.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-196

Description

Vapor-blasted tip prevents plate chipping. Identification mark on ends. Nickel-chrome plating for corrosion resistance. Tough, chrome vanadium steel shank. Cushioned rubber grip.

Specifications

Brand Name Ideal Item Name Phillips Screwdriver
Type Phillips, Phillips Head Screws Tip Size #3
Tip Type Phillips Overall Length 11 in
Shank Material Chrome Vanadium Steel Shank Size 6 in L
Handle Type Cushioned Rubber Grip Finish Nickel Chrome Plated
UPC 783250351961

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok