grn015328c

GREENLEE 1/4 inch x 1-1/2 inch Greenlee Flat-Key Screwdriver

Availablefor Backorder
Price $11.38 / EA
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0153-28c

Description

Precision-machined tips for exact fit. Handle marked for easy identification of screwdriver size, type and length. Strong, durable black phosphate tips prevent chipping of plating. Soft, cushioned grip for extra comfort and torque. Exceeds ASME/ANSI specifications. Lifetime limited warranty.

Specifications

Brand Name Greenlee Type Stubby,Flat Blade
Tip Size 1/4 in Tip Type Keystone
Overall Length 3.000 in Handle Type Soft, Cushioned Grip
Finish Black Phosphate Plated Tip Standards ASME/ANSI
UPC 783310546481

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok