Abbotsford
idi35166

IDEAL INDUSTRIES 35-166 5/16 inch x 6 inch Heavy-Duty Slotted Keystone Tip Screwdriver

Price $22.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-166

Description

Slotted heavy-duty screwdriver features identification mark on ends. Vapor-blasted tip prevents plate chipping. Precision ground tip provides secure fit in screw slot. Square-shank models offer wrench-assisted turning. Tough, chrome vanadium steel shank. Cushioned rubber grips.

Specifications

Brand Name Ideal Item Name Screwdriver
Type Heavy Duty Tip Size 5/16 in
Tip Type Keystone Slotted Overall Length 11 in
Shank Material Chrome Vanadium Steel Handle Material Rubber
Handle Color Black and Yellow Shank Type Round
Shank Size 6 in Handle Type Cushion Grip
Finish Nickel Chrome Plated Standards ASTM F1505-01, EN, DIN and IEC 60 900
UPC 783250351664

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok