Abbotsford
kln32484

KLEIN TOOLS 32484 Replacement Bit #1 Square & #2 Square

Price $8.43 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32484

Description

Klein Tools replacement bits quickly and easily fit into Klein's 10-in-1 Screwdriver/Nut Driver. The heat-treated bits are industrial strength for the ultimate in durability and performance. Klein Tools has the screwdriver and nut driver products professionals demand to get the job done with comfort and ease of use.PRODUCT FEATURES:• Fits the 11-in-1 (32500) and 10-in-1 (32477) Screwdriver/Nut Drivers• Precision-machined tips for exact fit into fastener• Contains 2 bits• Made in the USA

Specifications

Brand Name Klein Tools Item Name Screwdriver Replacement Bit
Type 2-Piece Overall Length 1.265 in
Point Size #1, #2 Point Type Square
For Use With 11-in-1 and 10-in-1 Screwdriver/Nut Drivers Application Use with 11-in-1 and 10-in-1 Screwdriver/Nut Drivers
UPC 092644324840

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought