Abbotsford
kln32399

KLEIN TOOLS 32399 Replacement Bit #2 Square 3/16'' Slotted

Price $7.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32399
Documents Documents

Description

Replacement bits for Klein's Heavy-Duty (32557) and Ratcheting (32558) Multi-Bit Screwdriver/Nut Drivers. #2 Square and 3/16''Slottedtips are precision machined for exact fit into fastener.

Specifications

Brand Name Klein Tools Item Name Driver Bit
Type Replacement, Double End, Reversible Material Steel
Tip Size #2, 3/16 in Drive Size 1/4 in
Point Type Square and Slotted Shank Type Hex
Dimensions 1-1/2 in L For Use With 32557 Heavy Duty, 32558 Ratcheting Multi-Bit Screwdrivers/Nut Drivers
Application Replacement Bit - #2 Square & 3/16" Slotted UPC 092644323997

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok