Abbotsford
kln32535

KLEIN TOOLS 32535 10-in-1 10 Fold Screwdriver / Nut Driver

Price $53.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32535

Description

PRODUCT FEATURES:- Folding pocket-style 10-in-1 tool with interchangeable bits - 8 screwdriver sizes and 2 nut drivers - Unfolds and locks at a 180-degree angle to provide a straight screwdriver - Blast finish steel bits provide a firm hold to the fastener to reduce cam-out - Contains 5/16-Inch and 1/4-Inch nut drivers, #1 and #2 Phillips, 1/4-Inch and 3/16-Inch slotted, T10 and T15 TORX, and #1 and #2 square-recess bits


Folding pocket-style 10-in-1 tool with interchangeable bits - 8 screwdriver sizes and 2 nut drivers

Unfolds and locks at a 180-degree angle to provide a straight screwdriver

Blast finish steel bits provide a firm hold to the fastener to reduce cam-out

Contains 5/16-Inch and 1/4-Inch nut drivers, #1 and #2 Phillips, 1/4-Inch and 3/16-Inch slotted, T10 and T15 TORX, and #1 and #2 square-recess bits

Specifications

Brand Name Klein Tools Sub Brand 10-Fold
Handle Type Folding Pocket Style Color Black Handle
Overall Length 9.594 in UPC 092644325359

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought