kln33732ins

KLEIN TOOLS 33732INS 2-Piece Screwdriver Set, Slim-Tip Insulated Phillips and Cabinet Tips

In Stock
Price $32.83 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:33732INS

Description

The Klein Tools' Slim-Tip Insulated Screwdrivers in this screwdriver set have slim profile tips that allow for greater access into terminal blocks, slim-style breakers, or other tight spaces near energized sources. A bright orange coating of insulation protects from electrical shock, is flame and impact resistant, and sits flush with the tip helping to reduce insulation chipping and cracking. Klein insulated tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000-volt rating symbol. A great set for any tool bag, the 2-piece set includes 4-Inch round shank in a 1/4-Inch Cabinet tip and a #2 Phillips. Also available is a 6-Inch shank, 3/16-Inch Cabinet tip and a #2 Square.

Specifications

Brand Name Klein Tools Type Slim-Tip Insulated Screwdriver
Number of Pieces 2 Handle Material Rubber
Overall Length 8.31 in Shank Type Round
Standards ASTM F-1505-16, IEC 60900:2018 Application For Work Near Energized Sources
UPC 092644328107

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok