kln32215

KLEIN TOOLS 32215 7" Gripping Screwdriver Cushion-Grip

Availablefor Backorder
Price $16.00 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32215

Description

This Slotted Screwholding Screwdriver from Klein Tools is designed to hold screws at the tip of the driver for exact placement. It has a 7-Inch long screwdriver shaft to place screws in hard-to-reach areas. The cushion-grip handle provides both strong torque and a comfortable grip.

Specifications

Brand Name Klein Tools Item Name Screw-Holding Screwdriver
Type Straight, Insulated Tip Size 1/4 in
Tip Type Cabinet Overall Length 11-1/4 in
Handle Material Cushion Handle Color Black,Yellow
Shank Type Round Shank Size 7 in
Handle Type 1-Component UPC 926443221508

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok