Abbotsford
grn035314c

GREENLEE 0353-14C Greenlee #3 Square-Recess Tip Driver

Price $16.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0353-14C

Description

DRIVER,SQUARE TIP #3X4" (POP)

Specifications

Brand Name Greenlee Item Name Screwdriver
Type Heavy Duty Tip Size #3
Tip Type Square Recess Overall Length 8-1/4 in
Shank Size 4 in L Handle Type Soft, Cushioned Grip
Finish Chrome Plated Standards ASME/ANSI Approved
UPC 783310546931

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok