Abbotsford
kln667

KLEIN TOOLS 8 inch #3 Square Recess Screwdriver

Price $20.54 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:667

Description

PRODUCT FEATURES:- Works on most combination head receptacle, switch and panel screws - Tip-Ident® quickly identifies the screwdriver type and tip orientation - Special heat-treated, chrome plated shaft for corrosion resistance - Cushion-Grip handle for greater torque and comfort - Internal flanges inside handle provide solid, twist-resistant blade anchor - Precision-machined tip for exact fit - Meets or exceeds applicable ASME / ANSI specifications

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Tip Size #3
Tip Type Square Recess Overall Length 12-1/4 in
Shank Material Steel Handle Material Acetate with Rubber Grip
Handle Color Black Shank Type Round
Shank Size 8 in L Handle Type Cushion Grip
Finish Chrome Plated Shaft Standards ASME/ANSI Approved
UPC 092644851728

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought