idi35920

IDEAL INDUSTRIES 35-920 5" #1 Robertson Head Screwdriver, Green

Availablefor Backorder
Price $14.21 / EA
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-920

Description

Designed and manufactured from the finest tool steels and carefullytreated for maximum ware and torque. Every Robertson® driver has a genuine Robertson® square bit.

Specifications

Brand Name Ideal Sub Brand Robertson®
Item Name Screwdriver Tip Size #1
Tip Type Square Recess Shank Material S2 High Carbon Steel
Handle Color Green Shank Type Square
Shank Size 5 in L UPC 624141359201

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok