Abbotsford
kln32715

KLEIN TOOLS 32715 Adjustable Length Replacement Blade Set (3/Pack)

Price $28.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32715
Documents Documents

Description

These replacement blades are used with the Adjustable Length screwdriver handle. Each shaft adjusts within 4'' to 8'' (10-12 cm) for numerous length choices. Carry fewer tools with these versatile multi-length, multi-bit drivers.PRODUCT FEATURES:• Replacement blades for Adjustable Length screwdriver handle• Each shaft adjusts within 4'' to 8'' (10-20 cm) for numerous length choices• The shafts are removable and reversible with a different tip on each end• Include #2 Phillips & 1/4'' Slotted; #1 Phillips & 3/16'' Slotted; #1 & #2 Square tips

Specifications

Brand Name Klein Tools Item Name Blade Set
Type Adjustable, 3-Piece Width 0.250 in
Material Steel Includes #2 Phillips and 1/4 in Slotted, #1 Phillips and 3/16 in Slotted, #1 and #2 Square
UPC 092644327155

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok