klnj2101r

KLEIN TOOLS J2101R Offset Right-Cutting Journeyman Snip

Availablefor Backorder
Price $44.00 $44.00 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:j2101r

Description

The Journeyman™ line of hand tools represents the best of Klein quality and workmanship combined with the latest innovations in handle design and grip (pat. Pending). Klein Tools' Journeyman™ Snips feature long-lasting serrated forged steel blades, premium corrosion resistant handles and a self-opening latch. Soft black material on the outer surface and an exclusive Klein Kurve® provided added comfort.

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Snip Type Offset
Overall Length 9-1/2 in Capacity 18 ga Steel, 22 ga Stainless Steel
Material Forged Steel Handle Type Soft Touch Grip
Handle Material Plastic Cutting Direction Right, Straight
Cutting Edge Length 1-1/4 in Handle Color Green/Black
Weight 15.7 oz Application For Cutting and Trimming Sheet Metal
UPC 926447603102

Packages

4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok