klnj2102s

KLEIN TOOLS J2102S Journeyman Offset Straight Cutting Aviation Snip

Availablefor Backorder
Price $57.57 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:j2102s

Description

Klein Tools' Offset Snips are used to cut 18 gauge cold rolled steel and 22 gauge stainless steel. The blades are offset to move material away from the blades allowing the snip to move forward unobstructed. Soft touch aviation grips provide maximum control and comfort. The exclusive Klein-Kurve® handle provides a more natural hand positioning. The blades are made of long-lasting serrated forged steel for superior strength and durability. Tip-Ident® on the handles and color-coding allow for easy identification of the cutting pattern.

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Aviation Snip Type Offset
Overall Length 9-1/2 in Capacity 18 ga Steel, 22 ga Stainless Steel
Material Steel Handle Type Soft Touch Grip
Handle Material Plastic Cutting Direction Straight, Wide Curves
Cutting Edge Length 1-1/2 in Handle Color Yellow/Black
Weight 15.5 oz Application For Cutting and Trimming Sheet Metal
UPC 926447603270

Packages

4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok