×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford

KLEIN TOOLS 1104 7.625 inch All-Purpose Shears and BX Cutter

Price $69.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1104

Description

These All-Purpose Shears and BX cutter cut BX cable, sheet metal, steel strapping and bundling wire. Lightweight and compact, this tool features a wire stripping notch in nose for added convenience. The handle cavity is designed to restore BX cable to original shape after cutting.PRODUCT FEATURES:- Cuts BX cable, sheet metal, steel strapping and bundling wire - Lightweight and compact - Wire stripping notch in nose for added convenience - High-leverage; shear-type design for one-hand operation - Handle cavity is designed to restore BX cable to original shape after cutting - Plastic-dipped handles for comfort


Cable Cutters cut BX cable, sheet metal, steel strapping and bundling wire

All-Purpose Shears are lightweight and compact with wire stripping notch in nose for added convenience

High-leverage shear-type design for one-hand operation

Handle cavity is designed to restore BX cable to original shape after cutting

Plastic-dipped handles for comfort

Specifications

Brand Name Klein Tools Item Name Cable Shear
Type All Purpose Overall Length 7.63 in
Handle Type Dipped Grip Handle Material Plastic
Handle Color Red Application For Cutting Bx Cable, Sheet Metal, Steel Strapping, and Bundling Wire
UPC 092644760143

Packages

1 - UNIT - 1 6 - UNIT - 6