Abbotsford
kln53725

KLEIN TOOLS 53725 BX and Armored Cable Cutter

Price $60.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:53725

Description

The Klein Tools BX and Armored Cable Cutter is simple to use. It easily cuts 3/8-Inch flexible conduit and #10, 12, and 14 armored cables with a couple of turns of the handle. Extra blades can be stored in the handle for convenience.PRODUCT FEATURES:- Cuts BX and 3/8-Inch armored cable - Eliminates burrs - Does not nick cable - Easily cuts 3/8-Inch flexible conduit and #10, 12, and 14 armored cables with up to 4 wires with a couple of turns of the handle - Depth of cut adjusts between standard MC and reduced diameter MC - Use with Klein Tools replacement blade Cat. No. 53726

Specifications

Brand Name Klein Tools Item Name Cable Cutter
Type Insulated Cutting Capacity 3/8 in Flexible Conduit and 10, 12 and 14 AWG Armoured and BX Cables
Applicable Materials Armoured Cable Overall Length 184.2 mm
Handle Type 1-Component Application Easily Cuts 3/8" Flexible Conduit And #10, 12, And 14 Armored Cables With Up To 4 Wires With A Couple Of Turns Of The Handle
UPC 092644537257

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok