kln63055

KLEIN TOOLS 8 inch Compact Cable Cutter

In Stock
Price $58.19 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:63055

Description

The Compact Cable Cutter cuts 24 AWG copper, aluminum multi-strand cable wire and 100-pair telephone cable. One-hand shearing action offers precision without compression or frayed ends. Handles are plastic-dipped for comfort and reduced hand fatigue.PRODUCT FEATURES:- Cuts 24 AWG copper, aluminum multi-strand cable wire and 100-pair telephone cable - Precise, one-hand shearing action without compression or frayed ends - Special shear angle cuts cleanly without compression to cable geometry for telecom cable work - Plastic-dipped handles for comfort - Heat-treated, high-carbon steel shearing edges for long life - Forged body with 3/8-Inch (10 mm) case-hardened rivet - Do NOT use to cut steel or ACSR

Specifications

Brand Name Klein Tools Item Name Cable Cutter
Type Shear Cut, Standard, Compact Overall Length 8 in
Cutting Capacity 24 AWG Copper, Aluminum Multi-Strand Cable and Wire, 100 Pair Telephone Cable Tool Material High Carbon Steel
Handle Type Plastic Dipped, Non-Slip Handle Material Plastic
Handle Color Red Application For Cutting Electrical Cables
UPC 926446305526

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok