Abbotsford
KLN50043

KLEIN TOOLS 50043 CUTTER TUBE PIPE 1INPEX

Price $38.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:50043

Description

The Klein Tools PEX and Tubing Cutter has a cutting capacity of up to 1-Inch (25 mm) I.D. and is designed to cut schedule PEX pipes and most standard soft-shelled tubing. The lightweight, soft-molded handles ensure comfortable grip and offer increased leverage during use. The cutter is equipped with a sliding lock mechanism to keep securely closed and safely stored when not in use.

Specifications

Type Non-Ratcheting Overall Length 7.6 in
Weight 0.675 lb Application Cutting PEX Pipes
UPC 092644500435

Packages

1 - UNIT - 1