Description
The Klein Tools C-Style Copper Tubing Cutter Set includes three tubing cutters in a MODbox™ compatible case, Cutters are designed to work in ultra-compact spaces and cut 1/2-Inch, 3/4-Inch, and 1-Inch (12, 19, and 25 mm) copper tubing. Grooves on the exterior allow for improved grip and secure handling, with water drainage ports to help keep water from being stored inside. Free-spinning rollers and a spring-action blade help with smooth, precise cuts while maintaining force throughout the cut.
Specifications
| Brand Name | Klein Tools | Item Name | C-Style Copper Tubing Cutter Set, 3-Piece |
| Type | Tubing Cutter | Overall Length | 7 in |
| Blade Material | High Carbon Steel | Handle Type | C-Style |
| Weight | 1.100 lb | Application | Cutting Copper |
| UPC | 092644500480 |
Packages
| 1 - UNIT - 1 |