Abbotsford
KLN50049

KLEIN TOOLS, INC 50049 CUTTER TUBE NANO 5/8IN

Price $22.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:50049

Description

The Klein Tools Nano Tubing Cutter is designed to cut copper and aluminum tubing, with an adjustable cut capacity ranging from 1/8-Inch to 5/8-Inch (3 to 15 mm); up to 1/2-Inch (13 mm) I.D. The cutter's compact build makes it great for working in tight spaces. Free-spinning rollers and a durable, long-lasting blade offer smooth cutting.

Specifications

Type Tubing Cutter Overall Length 2.4 in
Handle Type Adjustment Knob Weight 0.331 lb
Application Cutting Copper And Aluminum Tubing UPC 092644500497

Packages

1 - UNIT - 1