MILWAUKEE 48-22-4261 3/4 in. Close Quarters Tubing Cutter
Description
Milwaukee® close quarters tubing cutters are optimized for tough cuts in tight spaces. The compact design allows access to the tightest spaces. Chrome rollers deliver best in class rust protection while integrated weep holes allow water to drain from the tool. Directional grip allows better handling and quick identification of swing direction for easy use. Available in 1/2 in., 3/4 in., and 1 in. sizes.
Specifications
| Brand Name | Milwaukee | Item Name | Tubing Cutter |
| Type | Close Quarters, Replaceable Blades | Cutting Capacity | 3/4 in |
| Color/Finish | Red | Weight | 0.265 lb |
| UPC | 045242472499 |
Packages
| 1 - UNIT - 1 |