kln88912

KLEIN TOOLS 88912 PVC and Multilayer Tubing Cutter

In Stock
Price $56.31 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:88912

Description

This durable PVC and Multilayer Tubing Cutter provides quick, clean cuts and ease of use for the professional tradesperson. Excellent choice for drain and vent lines, it will cut 1'' plastic tubing, hose or multilayer tubing, and up to 3/4'' schedule 40 PVC. The handle latch keeps tool locked when not in use. (Not for use on metallic pipes or cable wire). Blades are replaceable. PRODUCT FEATURES: - Cuts 1-Inch (25 mm) O.D. multilayer plastic tubing and up to 3/4-Inch (19 mm) Schedule 40 PVC pipe - Handle latch keeps tool closed - PTFE coated steel blade - Rubberized grip with anti-impact design - Do NOT use to cut metallic pipes or cable wire - Do NOT cut cold PVC - Replacement blade available, Cat. No. 88914

Specifications

Brand Name Klein Tools Item Name Tubing Cutter
Type Tubing Cutter Overall Length 7.344 in
Cutting Capacity 1 in OD Multilayer Plastic Tubing and Up To 3/4 in Schedule 40 PVC Blade Material PTFE Coating on Square Steel
Handle Type Black Plastic Handle Material Magnesium Cast
Weight 7.6 oz Application PVC Plastic Tube Cutting
UPC 926446907850

Packages

2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok